Beli center punch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Automatic Center Punch Penanda Titik Bor
    Mulai

    Rp11.900

    Taffware Automatic Center Punch Penanda Titik Bor
    Deskripsi:
    Alat ini adalah penanda titik atau center punch yang biasa digunakan saat pengeboran. Dengan alat penanda titik, maka hasil bor Anda akan lebih rapi dan akurat. Cara menggunakan center punch ini juga sangat mudah, cukup tekan ke bawah dan sistem pegas di dalamnya akan otomatis melakukan pukulan kuat untuk membuat objek yang Anda tekan berlubang
    atribut:
    • Length (mm): 126
    • Material: Knurled Steel dan Paduan Besi
  2. JTC Automatic Center Punch (Alat Pelubang Otomotif)
    Mulai

    Rp319.900

    JTC Automatic Center Punch (Alat Pelubang Otomotif)
    atribut:
    • Overall Length (mm): 130
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. TRUSCO Center Punch
    Rating:
    73% of 100
    (3)
    Mulai

    Rp64.900

    TRUSCO Center Punch
    Deskripsi:
    It is an essential item for accurate hole drilling to center striking, cylindrical shape,irregular shapes.
    atribut:
    • Hardness: The Striking Surface Hardness: HRC38 to 46
    • Material: Nickel-Chromium-molybdenum Steel
    • Tip Hardness: HRC56+/-2
  4. Mokuba Center Punch
    Mulai

    Rp67.900

    Mokuba Center Punch
    Deskripsi:
    With high frequency heat treatment, it is very hard and durable.Essential item for center punching, accurate hole drilling on cylindrical shaped and irregular shaped objects.
    atribut:
    • Total Length (mm): 100
    • Width (mm): 9.52
    • Tip Diameter (mm): 3.5
  5. Mokuba Center Punch
    Mulai

    Rp89.900

    Mokuba Center Punch
    Deskripsi:
    Usage:Center drill.Hole puncher for cylindrical or irregular shaped objects.
    atribut:
    • Overall Length (mm): 150
    • Weight (g): 140
  6. PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)
    Mulai

    Rp489.900

    PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)
    Deskripsi:
    -The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so it has excellent wear resistance and durability, and can apply great amount
    atribut:
    • Opposite Side Dimension: 8mm
    • Shaft Length: 180mm
    • Total Length: 300mm
  7. monotaro Center Punch (Alat Penitik Besi)
    Rating:
    78% of 100
    (8)
    Mulai

    Rp34.900

    monotaro Center Punch (Alat Penitik Besi)
    Deskripsi:
    Produk ini juga sering disebut dengan Aligning Punch
    atribut:
    • Material: Spring steel Material SUP10
    • Width (mm): 9.5
    • Overall Length (mm): 120
    • Point Diameter (mm): 4
    • Tip Diameter (mm): 4
  8. STARRETT Center Punch
    Mulai

    Rp289.900

    STARRETT Center Punch
    atribut:
    • Item: Center Punch
    • Material: Steel
    • Finish: Knurled
  9. Vertex Auto Center Punch
    Mulai

    Rp269.900

    Vertex Auto Center Punch
    Deskripsi:
    Automatic point marker is the best tool final the central point before punching.It's operated to aim at the central line and be pressed downward; the central point will appear. The size of the point can be adjusted by the pressure lid, no need to use hammers.Also can use to break car windows.
    atribut:
    • Overall Length (mm): 120
  10. Pro'sKit Automatic Center Punch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Pro'sKit Automatic Center Punch
    atribut:
    • Individual Packing: Blister Card
  11. EISHIN Auto Center Punch
    Mulai

    Rp319.900

    EISHIN Auto Center Punch
    Deskripsi:
    Can be used continuously. The cap uses elastic rubber that is easy to hold.Hard wood or metal punch* You can adjust the strength by twisting the left and right sides of the cap.
  12. Niigata Seiki (SK) Center Punch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp78.900

  13. UVEX Ultravision Safety Goggles with Wide Nose Section (Kacamata Safety Goggle)
    Mulai

    Rp379.900

    UVEX Ultravision Safety Goggles with Wide Nose Section (Kacamata Safety Goggle)
    Deskripsi:
    for sku S000054697: with wide noise section.
    atribut:
    • Frame Color: Grey Transparent
    • Coating: Anti-Fog
    • Color Lens: CA Clear
    • Lens Material: Polycarbonate
  14. ESCO 6-piece set Ping punch (Taper center)
    Mulai

    Rp2.299.900

    ESCO 6-piece set Ping punch (Taper center)
    Deskripsi:
    Chromium vanadium steel. A set of 5 pin punches with a plastic stand and a center punch.
    atribut:
    • AS ONE Part Number: 64-2229-77
    • Dimensions (mm): 10x120
    • Mass (g): 417
    • Set Contents: 2x120mm,3x120mm,4x120mm,5x120mm,5x120mm,6x120mm
  15. Mokuba Super Hard Center Punch
    Mulai

    Rp249.900

    Mokuba Super Hard Center Punch
    atribut:
    • Material: Carbon steel/carbide tips for machine structures
  16. MAYHEW Combination Punch & Chisel Set
    Mulai

    Rp1.199.900

    MAYHEW Combination Punch & Chisel Set
    Deskripsi:
    These sets have different types and sizes of punches and chisels. Punches mark, pierce, or position parts and materials. Chisels persuade objects into place, smooth out surfaces, and cut, notch, chip, or shape materials.
  17. TRUSCO Carbide-Tipped Center Punch
    60%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp139.900

    TRUSCO Carbide-Tipped Center Punch
    atribut:
    • Material (Grip): S55C
  18. Kennedy Centre Punch-Standard Duty Automatic
    Mulai

    Rp559.900

    Kennedy Centre Punch-Standard Duty Automatic
    Deskripsi:
    Standard Duty Strength of punch and depth of depression is adjustable by turning the knurled head. Delivers a punch between 2.25 to 13.5kg (5 to 30lb).
    atribut:
    • Handle Material: Rubber Steel
    • Head Shape: Round
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Overall Length: 120mm
    • Tip Material: Chrome Vanadium Steel
    • Part Number: KEN5181710K
Daftar Harga center punch Terbaru October 2026
Taffware Automatic Center Punch Penanda Titik BorRp11.900
JTC Automatic Center Punch (Alat Pelubang Otomotif)Rp319.900
TRUSCO Center PunchRp64.900
Mokuba Center PunchRp67.900
Toptul Center PunchRp27.900
Mokuba Center PunchRp89.900
PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)Rp489.900
monotaro Center Punch (Alat Penitik Besi)Rp34.900
STARRETT Center PunchRp289.900
Vertex Auto Center PunchRp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)